missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansul™ SPILL-X-C Caustic Spill Treatment Kit
Description
Free-flowing dry SPILL-X-C agent to treat spills
Used to treat small spills of many caustics and organic bases, SPILL-X-C agent can both neutralize and/or solidify the spilles material, when properly applied. It is a magnesium oxide based spill control agent containing chemical additives, and is a proprietary product. The resultant agent is free-flowing, non-abrasive, and when used on a causitc spill will itself produce no toxic by-products. SPILL-X-C agent is tan in color to diferentiate it from other spill control agents
Order Info
Six single-agent shaker bottles per pack.
Spécifications
Spécifications
| Color | Blue |
| Description | 0.980 g/cc density, 2.39 pH, less than 2% hygroscopicity |
| Type | Caustic Spill Control Treatment |
| For Use With (Application) | Caustics spills |
| Packaging Quantity | 6 Bottles/Pk. |
| Weight (English) | 2 lb. |
| Weight (Metric) | 0.91 kg |