missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Sign: SLIPPERY WHEN WET. FALLS MAY RESULT IN INJURY.

Catalog No. 19112861
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Fiberglass
Polystyrene
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19112861 14 x 10 in. Fiberglass
19112859 14 x 10 in. Polystyrene
19112862 10 x 7 in. Polystyrene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19112861 Supplier Brady™ Supplier No. 144758
Only null left

Improve workplace safety with non-adhesive mounted signage. The Brady™ Slippery When Wet ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Abrasion-resistant and chemical-resistant
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood
  • Corner holes provide easy mounting solutions in a variety of environments

Specifications

Finish Not Laminated
Material Fiberglass
Quantity 1 Ea.
Mounting Type Corner Holes
Height (English) 10 in.
Max. Temperature (English) 194°F
Min. Temperature (English) -40°F
Thickness 0.0984 in.
Width (English) 14 in.
Shape Rectangular
Temperature Range (English) -40°F to 194°F
Dimensions (L x W) 14 x 10 in.
Displayed Text SLIPPERY WHEN WET. FALLS MAY RESULT IN INJURY.
Color Yellow on White
Show More Show Less