missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Sign: SLIPPERY WHEN WET. FALLS MAY RESULT IN INJURY.
Improve workplace safety with non-adhesive mounted signage. The Brady™ Slippery When Wet ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Supplier: Brady™ 144756
Description
- Abrasion-resistant and chemical-resistant
- Brady™ signs feature bright colors, bold text, and intuitive pictographs
- Highly visible and easily understood
- Corner holes provide easy mounting solutions in a variety of environments
Chemical Identifiers
| Not Laminated | |
| Corner Holes | |
| Rectangular |
| 1 Ea. | |
| -40°F | |
| SLIPPERY WHEN WET. FALLS MAY RESULT IN INJURY. |
Specifications
| Not Laminated | |
| 1 Ea. | |
| 10 in. | |
| -40°F | |
| 14 in. | |
| -40°F to 176°F | |
| SLIPPERY WHEN WET. FALLS MAY RESULT IN INJURY. |
| Polystyrene | |
| Corner Holes | |
| 176°F | |
| 0.0591 in. | |
| Rectangular | |
| 14 x 10 in. | |
| Black |