missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Sign: CONFINED SPACE.
Improve workplace safety with appropriate signage. The Brady™ Confined Space ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Supplier: Brady™ 143679
Description
- Abrasion-resistant and chemical-resistant
- Brady™ signs feature bright colors, bold text, and intuitive pictographs
- Highly visible and easily understood
- Corner holes provide easy mounting solutions in a variety of environments
- Corner holes provide easy mounting solutions in a variety of environments
Chemical Identifiers
| 1 Ea. | |
| -40°F | |
| Rectangular | |
| CONFINED SPACE. |
Specifications
| Laminated | |
| 1 Ea. | |
| Self-adhesive | |
| 230°F | |
| 0.01 in. | |
| Rectangular | |
| 14 x 10 in. | |
| Red on White |
| Polyester | |
| Polyester with polyester overlaminate | |
| 10 in. | |
| -40°F | |
| 14 in. | |
| -40°F to 230°F | |
| CONFINED SPACE. |