missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Sign: CONFINED SPACE.
Description
- Abrasion-resistant and chemical-resistant
- Brady™ signs feature bright colors, bold text, and intuitive pictographs
- Highly visible and easily understood
- Corner holes provide easy mounting solutions in a variety of environments
- Corner holes provide easy mounting solutions in a variety of environments
Specifications
Specifications
| Finish | Not Laminated |
| Material | Polystyrene |
| Quantity | 1 Ea. |
| Mounting Type | Corner Holes |
| Height (English) | 10 in. |
| Max. Temperature (English) | 176°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.0591 in. |
| Width (English) | 14 in. |
| Shape | Rectangular |
| Show More |