missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ 93-250 Dark Grey Nitrile Gloves

Catalog No. 19010084
Change view
Click to view available options
Size:
X-Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19010084 X-Large
19010080 X-Small
19010082 Medium
19010083 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19010084 Supplier Ansell Supplier No. 93250100

Dark grey nitrile gloves significantly reduce the amount of force required to effectively grip wet, dry and oily objects.

  • Enhanced grip minimizes the force and reduces hand and arm fatigue
  • Nitrile formulation provides comfort for long wear periods
  • Resists a variety of industrial chemicals
  • No transfer of silicone contaminants to contact surface
  • Beaded cuff
  • Ambidextrous
  • Powder free
  • Touch screen capable
  • Recommended for general purpose auto aftermarket, spill or leakage cleanup, transferring liquids and solids, sample taking, testing and maintenance

Specifications

Certifications/Compliance ASTM D6319, FDA 21 CFR 177-2600, ISO 9001
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 374-5:2016, EN 374:2003, EN 374-1:2016
Applications Industrial, Laboratory
AQL 1.5
Color Gray
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 8.7 mil
Finger Thickness (Metric) 0.22 mm
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Size X-Large
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Model 93-250 XL
Tensile Strength 36 MPa
Length (English) 9.6 in.
Length (Metric) 24.5 cm
Show More Show Less