missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 92-675 Industrial Disposable Nitrile Gloves
Description
- 100% nitrile construction
- Latex-free
- Textured fingertips for secure grip
- Chemical splash protection
- Soft, durable material for added comfort
- Complies with FDA food handling requirements
- Also available in packaging to fit vending machines
- Recommended for all food processing applications, handling incoming goods, transferring liquids and solids, laboratory analysis and maintenance
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177-2600, ISO 9001 |
| Certifications/Compliance (Europe) | EN 374-1:2016, EN 374:2003, EN 420:2003 + A1:2009, EN 374-5:2016 |
| Applications | Industrial, Laboratory |
| AQL | 4 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 5.5 mil |
| Finger Thickness (Metric) | 0.14 mm |
| Latex Free | Yes |
| Show More |