missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 19-026 Neoprene Dipped Gloves

Catalog No. 19051308
Change view
Click to view available options
Size:
10
8
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19051308 8
19051309 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19051308 Supplier Ansell Supplier No. 1902611080

Neoprene gloves are designed to protect in applications where thermal and chemical risks are present.

Ideal for applications involving plating, circuit board manufacturing, steam cleaning, and the handling of bulk chemicals.

  • Combines the chemical resistance of neoprene with a soft thermal liner
  • Protects hands against intermittent contact with hot surfaces up to 400°F (204°C)
  • Offers lightweight cut resistance
  • Removable liner and integrated hanging loop allow gloves to be stored and dried quickly
  • Rough finish
  • Gauntlet cuff
  • Color: Black

Not for use around open flame or for continuous immersion in hot chemicals or liquids

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance 21 CFR 177-2600
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009; Category III, EN 407:32XX4X, EN 511:121
Applications Industrial
Color Black
Latex Free Yes
Material Neoprene
Product Type Neoprene Gloves
Size 8
EN388 Standard EN 388:3122B, EN 388:3222
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLMPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Equipment repair and maintenance, blending and charging of raw materials, transferring solids and liquids, opening and draining pump valves or lines and loading and unloading of process equipment
Glove Cuff Style Gauntlet
Grip Design Rough
Liner Material Fleece/Jersey
Lining Lined
Model 19-026 8 214022
Series AlphaTec™ 19-026
Length (English) 26 in.
Length (Metric) 66 cm
Show More Show Less