missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 39-124 Interlock Cotton Lined Nitrile Gloves

Catalog No. 19806117
Change view
Click to view available options
Size:
10
7
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19806117 10
19806114 7
19806115 8
19806116 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19806117 Supplier Ansell Supplier No. 3912411100

Cotton lined, reinforced nitrile gloves provide heavy-duty mechanical and chemical protection for wide variety of work environments.

  • Liquid and chemical protection
  • Offers optimum comfort for use with long-lasting tasks
  • Enhanced dexterity for high levels of wet and dry grip

Applications:

  • Adjusting panels parts components
  • Applying finish to materials, products
  • Assembly and disassembly of equipment
  • Equipment repair, maintenance
  • Handling materials with sharp or rough edges
  • Oil, fluids and filter change
  • Production line support and maintenance

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, Category III, EN ISO 374
Chlorinated No
Applications Industrial
Color Green
Cut Resistance Rating ANSI A1
Latex Free Yes
Material Nitrile
Product Type Chemical-resistant Gloves
Size 10
EN388 Standard EN 388:4111B, EN 388:4111
EN 421 No
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Rough
Liner Material Interlock Knit/Cotton
Lining Lined
Model 39-124/10
Series AlphaTech™ 39-124
Length (English) 14 in.
Length (Metric) 35 cm
Show More Show Less