missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 39-124 Interlock Cotton Lined Nitrile Gloves

Cotton lined, reinforced nitrile gloves provide heavy-duty mechanical and chemical protection for wide variety of work environments.

Supplier:  Ansell 3912411090

 View more versions of this product

Catalog No. 19-806-116



Only null left
Explore available promotions

Description

Description

  • Liquid and chemical protection
  • Offers optimum comfort for use with long-lasting tasks
  • Enhanced dexterity for high levels of wet and dry grip

Applications:

  • Adjusting panels parts components
  • Applying finish to materials, products
  • Assembly and disassembly of equipment
  • Equipment repair, maintenance
  • Handling materials with sharp or rough edges
  • Oil, fluids and filter change
  • Production line support and maintenance
Specifications

Specifications

ANSI 4
CE 0493, EN 420:2003 + A1:2009, Category III, EN ISO 374
Industrial
ANSI A1
Nitrile
9
No
Bacteria, Fungi only
Rough
Lined
AlphaTech™ 39-124
35 cm
FDA 21 CFR 177.2600
No
Green
Yes
Chemical-resistant Gloves
EN 388:4111B, EN 388:4111
JKT
Gauntlet
Interlock Knit/Cotton
39-124/9
14 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions