missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 15-554 Chemical Resistant Gloves

PVA (polyvinyl alcohol) liquid- and chemical-resistant gloves are suitable for handling strong organic chemicals. Soft liner cushions the hand and absorbs perspiration.

$574.62 - $574.62

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE 0493, EN1149, EN16350
Chlorinated No
Applications Laboratory, Industrial
Color Red
View More Specs

Alert:

PVA coating is water soluble. Do not use in water or water-based solutions.


Products 1
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-018120
View Documents
Ansell
1555411090
9
Case of 12 Pair for $574.62
Only null left
 
Description

Description

  • PVA (polyvinyl alcohol) coating: Advanced resistance to aromatic and chlorinated solvents.
  • Anatomical design: Secure, form-fitting hand protection gloves.
  • Soft two-piece knit liner: Reduced perspiration, enhanced comfort.
  • PVA is water soluble: Contact with water or use in high humidity environments will decrease protection.
Specifications

Specifications

ANSI 3
No
Red
PVA
EN 388:3121A, EN 388:3121
Type A
Bacteria, Fungi only
Smooth
Lined
1 Pair
14 in.
CE 0493, EN1149, EN16350
Laboratory, Industrial
Yes
Chemical-resistant Gloves
No
BCDFIJ
Gauntlet
Knit
15-554
AlphaTec™ 15-554
35.5 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'