missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 80-600 Heavy-Duty Cut-Resistant Gloves
Description
- Safely handles glass, metal and plastics
- Cut resistant and mechanical performance
- Aramid fiber knitted liner and natural rubber coating
- Withstands abrasion, tearing and punctures
- Latex coating raised crinkle finish provides secure grip in both dry and wet conditions
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 407, CE 0493, EN 420:2003 + A1:2009; Category III |
| Construction | Knit |
| Coating Material | Latex |
| Color | Blue, Yellow |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | No |
| Material | Natural Rubber |
| Product Type | Cut-resistant Gloves |
| Show More |