missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ Elite Vinyl Gloves
Vinyl, powder free examination glove for use in low-risk clinical applications.
$10.60 - $10.60
Specifications
| Certifications/Compliance | FDA 21 CFR 177-2600, ISO 9001, ISO 13485, ISO 10993-10:2002 |
|---|---|
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Chemotherapeutic Rated | No |
| Applications | Healthcare |
| AQL | 1.5 |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-200-820
|
Ansell
3091 |
Small |
Pack of 100 Each for $10.60
Case of 10 Pack for $106.00
|
|
|||||
|
17-200-821
|
Ansell
3092 |
Medium |
Pack of 100 Each for $10.60
Case of 10 Pack for $106.00
|
|
|||||
|
17-200-822
|
Ansell
3093 |
Large |
Pack of 100 Each for $10.60
Case of 10 Pack for $106.00
|
|
|||||
|
17-200-823
|
Ansell
3094 |
X-Large |
Pack of 100 Each for $10.60
Case of 10 Pack for $106.00
|
|
|||||
Description
- Non-sterile, synthetic glove
- Stretchy, polyvinyl chloride (PVC) formulation provides a more comfortable fit than traditional vinyl gloves
- Alternative for latex-sensitive individuals
- Smooth finish offers enhanced tactile sensitivity
- Protects from latex Type I allergy
- Recommended for brief, low-risk examination procedures
Specifications
| FDA 21 CFR 177-2600, ISO 9001, ISO 13485, ISO 10993-10:2002 | |
| No | |
| 1.5 | |
| Single-use | |
| 3.9 mil | |
| No | |
| Vinyl | |
| 0.11 mm | |
| 0.10 mm | |
| 9.5 in. |
| EN 420:2003 + A1:2009 | |
| Healthcare | |
| Cream | |
| No Texture | |
| 0.10 mm | |
| Yes | |
| 4.3 mil | |
| 3.9 mil | |
| MICRO-TOUCH™ Elite | |
| 24.1 cm |