missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Elite Vinyl Gloves

Catalog No. 17200822
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17200822 Large
17200820 Small
17200821 Medium
17200823 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17200822 Supplier Ansell Supplier No. 3093
Only null left

Vinyl, powder free examination glove for use in low-risk clinical applications.

  • Non-sterile, synthetic glove
  • Stretchy, polyvinyl chloride (PVC) formulation provides a more comfortable fit than traditional vinyl gloves
  • Alternative for latex-sensitive individuals
  • Smooth finish offers enhanced tactile sensitivity
  • Protects from latex Type I allergy
  • Recommended for brief, low-risk examination procedures

Specifications

Certifications/Compliance FDA 21 CFR 177-2600, ISO 9001, ISO 13485, ISO 10993-10:2002
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Healthcare
AQL 1.5
Color Cream
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Vinyl
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Size Large
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
Model 3093
Series MICRO-TOUCH™ Elite
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less