missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Elite Vinyl Gloves

Catalog No. 17200820
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17200820 Small
17200821 Medium
17200822 Large
17200823 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17200820 Supplier Ansell Supplier No. 3091

Vinyl, powder free examination glove for use in low-risk clinical applications.

  • Non-sterile, synthetic glove
  • Stretchy, polyvinyl chloride (PVC) formulation provides a more comfortable fit than traditional vinyl gloves
  • Alternative for latex-sensitive individuals
  • Smooth finish offers enhanced tactile sensitivity
  • Protects from latex Type I allergy
  • Recommended for brief, low-risk examination procedures

Specifications

Certifications/Compliance FDA 21 CFR 177-2600, ISO 9001, ISO 13485, ISO 10993-10:2002
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Healthcare
AQL 1.5
Color Cream
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Vinyl
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Vinyl Examination Gloves
Size Small
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Model 3091
Series MICRO-TOUCH™ Elite
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Product Line MICRO-TOUCH™ Elite
Show More Show Less