missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-818 Foam Nitrile Coated Nylon/Spandex Industrial Gloves

Ultralight multi-purpose gloves, designed for comfortable, tactile handling. Seamless, 18 gauge liner combined with an ultra-thin coating provides a bare hand feel for precision tasks that require fingertip sensitivity.

$58.89 - $58.89

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category II
Chlorinated No
Construction Knit
Coating Material Nitrile Foam
View More Specs

Products 1
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-148-410
View Documents
Ansell
11818060
6
Dozen of 12 Each for $58.89
Case of 12 Dozen for $706.68
Only null left
 
Description

Description

  • Soft, 18 gauge nylon/spandex liner provides a sheer, second skin for increased user comfort and compliance
  • Ultrathin FORTIX™ nitrile patent-pending 0.7 mm foam coating enhances dry grip and lasts 2x longer than traditional coatings
  • Coating is 20% more breathable that previous formulations for cooler, drier hands
  • ZONZ™ Comfort Fit Technology provides optimized knitting at the base of the pinky finger, across the finger tips, and through the palm
  • Benefits from proprietary washing process efficiently extracts impurities to deliver cleaner, more comfortable gloves
Specifications

Specifications

ANSI 4
No
Nitrile Foam
ANSI A1
Specific
Seamless Knit Gloves
Unisex
Rough
18
EN 420:2003 + A1:2009; Category II
Knit
Blue
Rough
Nylon, Spandex
Automotive Assembly, Machinery, Equipment Operation, and Chemical Handling
Knit
11-818
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'