missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-318 Industrial Knit Gloves

Catalog No. 19152307
Change view
Click to view available options
Size:
10
11
6
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19152307 9
19152304 6
19152305 7
19152306 8
19152308 10
19152309 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19152307 Supplier Ansell Supplier No. 11318090
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lightweight industrial knit gloves offer barehand-like comfort and touchscreen compatibility.

  • Industrial safety gloves have an ultralight 18-gauge design, ensuring advanced dexterity and touchscreen compatibility.
  • Silicone-free to prevent potential contaminant transfer to metal prior to painting.
  • Dyneema™ Diamond Technology fiber helps achieve EN ISO B/ANSI A2 cut protection.
  • Spandex™ reinforcement in the palm and knuckles provides a cushioned fit.
  • Oeko-Tex™ certification ensures gloves are free of harmful substances.
  • Recommended for handling parts, assembly, inspection, and maintenance.

Specifications

ANSI Abrasion Rating ANSI 2
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Coated Area Uncoated
Construction Knit
Coating Material Uncoated
Color Gray
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material HPPE
Product Type Cut-resistant Gloves
Size 9
EN388 Standard EN 388:XX4XB, EN 388:X34X
For Use With (Application) Assembly, Inspection, Automotive, Machinery, Maintenance
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knit
Liner Material Dyneema™ Diamond Technology
Lining Lined
Model 11-318
Puncture Rating ANSI/ISEA 105-16 Level 0
Series HyFlex™ 11-318
Yarn Gauge 18
Length (English) 8.3 in.
Length (Metric) 21.2 cm
Show More Show Less