missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-600B Black Nylon Gloves with Gray Polyurethane Coating
Polyurethane coating on the palm improves tactile sensitivity, while the dark color palette is useful for applications involving dirt or grease.
$37.61 - $41.72
Specifications
| ANSI Abrasion Rating | ANSI 3 |
|---|---|
| Coating Material | Polyurethane |
| Cut Resistance Rating | ANSI A1 |
| Hand | Specific |
| Material | Nylon |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-130-3864
|
Ansell
1160011060 |
6 |
Dozen of 12 Pair for $41.72
Case of 12 Dozen for $455.16
|
|
|||||
|
19-130-3865
|
Ansell
1160011070 |
7 |
Dozen of 12 Pair for $41.72
Case of 12 Dozen for $455.16
|
|
|||||
|
19-130-3866
|
Ansell
1160011080 |
8 |
Dozen of 12 Pair for $41.72
Case of 12 Dozen for $106.56
|
|
|||||
|
19-130-3867
|
Ansell
1160011100 |
10 |
Dozen of 12 Pair for $37.61
Case of 12 Dozen for $410.28
|
|
|||||
Description
- Designed for light & delicate applications in dry environments
- Bare-handed dexterity with protection for light duty applications
- Polyurethane coating on the palm enhances tactile sensitivity
- Dark color palette is ideal for applications involving dirt or grease
Specifications
| ANSI 3 | |
| ANSI A1 | |
| Nylon | |
| Knit | |
| 11-600B |
| Polyurethane | |
| Specific | |
| Automotive, Machinery/Equipment, and Metal Fabrication | |
| 11-600B | |
| 15 |