missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-727 Medium-Duty, 15 Gauge Cut Protection Gloves, INTERCEPT™ Technology
Abrasion-resistant gloves feature a polyurethane coating for increased comfort, as well as a secure grip on dry to slightly oily pieces for secure handling in a wide range of environments.
Supplier: Ansell 11727090
Description
- Lightweight, easy to wear during long working hours
- Liner features optimized Lycra™ content for cooling effect on the skin
- Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
- Gray coating hides dirt in environments with dirt exposure
- ANSI cut level 2
- EN Abrasion Level 4 (ANSI Level 6)
- Available in sizes 6 through 11
- Assembling metal parts and components
- Assembling white goods
- Cutting of small dry or lightly oiled parts and maintenance
- General maintenance
- Glass manufacturing
- Handling of sharp-edged objects
- Metal fabrication
- Plastics injection and moulding
- Pre-assembling
Specifications
| ANSI 6 | |
| Knit | |
| Gray | |
| Specific | |
| HPPE, Nylon, Spandex, Polyethylene | |
| 9 | |
| Automotive, machinery and equipment, metal fabrication, chemical, automotive aftermarket, EMS, utilities, warehousing | |
| Knit | |
| HPPE, Nylon, Spandex | |
| 11-727 9 163839 | |
| ANSI/ISEA 105-16 Level 3 | |
| Wing | |
| 19.5 cm |
| CE, EN 420:2003 + A1:2009; Category II | |
| Polyurethane | |
| ANSI A2 | |
| Yes | |
| Cut-resistant Gloves | |
| EN 388:4342 | |
| Unisex | |
| Rough | |
| Lined | |
| Case | |
| HyFlex™ 11-727 | |
| 7.6 in. |