missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-735 Medium-Duty, 10 Gauge Cut Protection Gloves, INTERCEPT™ Technology

Breathable gloves feature Cut Level C (ANSI A4) performance for maximized cut resistance. Constructed from lycra that is soft and cool on the skin for all-day comfort.

Supplier:  Ansell 11735100

 View more versions of this product

Catalog No. 19-010-116

Only null left
Explore available promotions

Description

Description

  • Lightweight, easy to wear during long working hours
  • Liner features optimized Lycra™ content for cooling effect on the skin
  • Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
  • Gray coating hides dirt in environments with dirt exposure
  • EN Cut Level 5 (ANSI Level 4)
  • EN Abrasion Level 4 (ANSI Level 6)
  • Available in sizes 6 through 11

Specifications

Specifications

ANSI 6
Knit
White, Black
Specific
Fiberglass, HPPE, Nylon, Spandex, Polyethylene
10
Assembly of small parts and components, cutting of small dry or lightly oiled parts and maintenance, general maintenance, metal fabrication
Knit
Fiberglass, HPPE, Nylon, Spandex
11-735 10 163846
ANSI/ISEA 105-16 Level 3
Wing
22.4 cm
CE, EN 420:2003 + A1:2009; Category II
Polyurethane
ANSI A4
Yes
Cut-resistant Gloves
EN 388:4X43C, EN 388:4543
Unisex
Rough
Lined
Case
HyFlex™ 11-735
8.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions