missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-735 Medium-Duty, 10 Gauge Cut Protection Gloves, INTERCEPT™ Technology
Breathable gloves feature Cut Level C (ANSI A4) performance for maximized cut resistance. Constructed from lycra that is soft and cool on the skin for all-day comfort.
Supplier: Ansell 11735080
Description
- Lightweight, easy to wear during long working hours
- Liner features optimized Lycra™ content for cooling effect on the skin
- Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
- Gray coating hides dirt in environments with dirt exposure
- EN Cut Level 5 (ANSI Level 4)
- EN Abrasion Level 4 (ANSI Level 6)
- Available in sizes 6 through 11
Specifications
| ANSI 6 | |
| Knit | |
| White, Black | |
| Specific | |
| Fiberglass, HPPE, Nylon, Spandex, Polyethylene | |
| 8 | |
| Assembly of small parts and components, cutting of small dry or lightly oiled parts and maintenance, general maintenance, metal fabrication | |
| Knit | |
| Fiberglass, HPPE, Nylon, Spandex | |
| 11-735 8 163844 | |
| ANSI/ISEA 105-16 Level 3 | |
| Wing | |
| 22.4 cm |
| CE, EN 420:2003 + A1:2009; Category II | |
| Polyurethane | |
| ANSI A4 | |
| Yes | |
| Cut-resistant Gloves | |
| EN 388:4X43C, EN 388:4543 | |
| Unisex | |
| Rough | |
| Lined | |
| Case | |
| HyFlex™ 11-735 | |
| 8.8 in. |