missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-735 Medium-Duty, 10 Gauge Cut Protection Gloves, INTERCEPT™ Technology
Description
- Lightweight, easy to wear during long working hours
- Liner features optimized Lycra™ content for cooling effect on the skin
- Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
- Gray coating hides dirt in environments with dirt exposure
- EN Cut Level 5 (ANSI Level 4)
- EN Abrasion Level 4 (ANSI Level 6)
- Available in sizes 6 through 11
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
| Construction | Knit |
| Coating Material | Polyurethane |
| Color | White, Black |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Fiberglass, HPPE, Nylon, Spandex, Polyethylene |
| Product Type | Cut-resistant Gloves |
| Show More |