missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-541 Lightweight Cut-Resistant Gloves, Palm Coated with INTERCEPT™ and GRIP™ Technology
Cut protection gloves feature comfort, flexibility and an ultra lightweight style. Enhanced abrasion resistance and grip are ideal for a wide variety of industries.
Supplier: Ansell 11541070
Description
- INTERCEPT technology offers cut protection
- ANSELL GRIP Technology to work in oily or wet conditions
- Features ZONZ™ Comfort Fit Technology for breathability and ergonomic movement
- Palm coating and FORTIX™ Technology formulation for abrasion resistance and grip
- Silicone free nitrile coating material
- Dirt masking palm for longer wear times
- Knit wrist cuff style
Specifications
| ANSI 4 | |
| Knit | |
| Gray | |
| Specific | |
| Aramid Fiber, Nylon, Spandex, Stainless Steel Fiber, Foam Nitrile | |
| 7 | |
| Assembly of small parts and components, handling small sharp metal parts, light duty stamping, maintenance | |
| Knit | |
| Aramid Fiber, Nylon, Spandex, Stainless Steel | |
| 11-541 7 | |
| ANSI/ISEA 105-16 Level 2 | |
| Wing | |
| 19.6 cm |
| EN 420:2003 + A1:2009; Category III | |
| Nitrile | |
| ANSI A4 | |
| Yes | |
| Cut-resistant Gloves | |
| EN 388:4X21D, EN 388:4421 | |
| Unisex | |
| Ansell GRIP™ Technology | |
| Lined | |
| Case | |
| HyFlex™ 11-541 | |
| 7.7 in. |