missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-541 Lightweight Cut-Resistant Gloves, Palm Coated with INTERCEPT™ and GRIP™ Technology

Numéro de catalogue. 19010136
Change view
Click to view available options
Size:
10
11
6
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Size
19010136 6
19010137 7
19010138 8
19010139 9
19010140 10
19010141 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Numéro de catalogue. 19010136 Fournisseur Ansell Code fournisseur 11541060
Il en reste null

Cut protection gloves feature comfort, flexibility and an ultra lightweight style. Enhanced abrasion resistance and grip are ideal for a wide variety of industries.

  • INTERCEPT technology offers cut protection
  • ANSELL GRIP Technology to work in oily or wet conditions
  • Features ZONZ™ Comfort Fit Technology for breathability and ergonomic movement
  • Palm coating and FORTIX™ Technology formulation for abrasion resistance and grip
  • Silicone free nitrile coating material
  • Dirt masking palm for longer wear times
  • Knit wrist cuff style

Spécifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III
Construction Knit
Coating Material Nitrile
Color Gray
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material Aramid Fiber, Nylon, Spandex, Stainless Steel Fiber, Foam Nitrile
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:4X21D, EN 388:4421
For Use With (Application) Assembly of small parts and components, handling small sharp metal parts, light duty stamping, maintenance
Gender Unisex
Glove Cuff Style Knit
Grip Design Ansell GRIP™ Technology
Liner Material Aramid Fiber, Nylon, Spandex, Stainless Steel
Lining Lined
Model 11-541 6
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 2
Series HyFlex™ 11-541
Thumb Style Wing
Length (English) 7.7 in.
Length (Metric) 19.6 cm
Afficher plus de résultats Afficher moins de résultats