missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-518 Lightweight Cut-Resistant Gloves
Provides barehand-like dexterity with light duty 18 gauge liner. Lightweight cut-resistant gloves meet ANSI Level 2 cut protection standards.
Supplier: Ansell 11518100
Description
- Barehand-like dexterity for high tactility
- First-to-market glove to provide ANSI™ Cut Level 2 in an 18 gauge style
- Dyneema™ Diamond Technology provides high cut-to-dexterity ratio for safety with comfort
- Soft, sheer fiber breathes to keep hands cool and dry
- D3 pinky matches natural contours of hand
- Thin polyurethane coating
- Coating enables high tactility
- High abrasion resistance extends glove life
Specifications
| ANSI 3 | |
| Knit | |
| Blue | |
| Specific | |
| Nylon, Spandex, Dyneema Diamond, Polyurethane | |
| 10 | |
| Automotive, machinery and equipment, metal fabrication, chemical, utilities, warehousing | |
| Elasticated | |
| Nylon, Spandex, Dyneema™ | |
| 11-518 10 | |
| ANSI/ISEA 105-16 Level 1 | |
| Wing | |
| 21 cm |
| CE, EN 420:2003 + A1:2009; Category II | |
| Polyurethane | |
| ANSI A2 | |
| Yes | |
| Cut-resistant Gloves | |
| EN 388:3X31B, EN 388:3331 | |
| Unisex | |
| Rough | |
| Lined | |
| Case | |
| HyFlex™ 11-518 | |
| 8.2 in. |