missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-518 Lightweight Cut-Resistant Gloves

Provides barehand-like dexterity with light duty 18 gauge liner. Lightweight cut-resistant gloves meet ANSI Level 2 cut protection standards.

Supplier:  Ansell 11518090

 View more versions of this product

Catalog No. 19-190-103



Only null left
Explore available promotions

Description

Description

  • Barehand-like dexterity for high tactility
  • First-to-market glove to provide ANSI™ Cut Level 2 in an 18 gauge style
  • Dyneema™ Diamond Technology provides high cut-to-dexterity ratio for safety with comfort
  • Soft, sheer fiber breathes to keep hands cool and dry
  • D3 pinky matches natural contours of hand
  • Thin polyurethane coating
  • Coating enables high tactility
  • High abrasion resistance extends glove life

Specifications

Specifications

ANSI 3
Knit
Blue
Specific
Nylon, Spandex, Dyneema Diamond, Polyurethane
9
Automotive, machinery and equipment, metal fabrication, chemical, utilities, warehousing
Elasticated
Nylon, Spandex, Dyneema™
11-518 9
ANSI/ISEA 105-16 Level 1
Wing
21 cm
CE, EN 420:2003 + A1:2009; Category II
Polyurethane
ANSI A2
Yes
Cut-resistant Gloves
EN 388:3X31B, EN 388:3331
Unisex
Rough
Lined
Case
HyFlex™ 11-518
8.2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions