missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-518 Lightweight Cut-Resistant Gloves

Catalog No. 19190100
Change view
Click to view available options
Size:
10
11
6
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19190100 6
19190101 7
19190102 8
19190103 9
19190104 10
19190105 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19190100 Supplier Ansell Supplier No. 11518060
Only null left

Provides barehand-like dexterity with light duty 18 gauge liner. Lightweight cut-resistant gloves meet ANSI Level 2 cut protection standards.

  • Barehand-like dexterity for high tactility
  • First-to-market glove to provide ANSI™ Cut Level 2 in an 18 gauge style
  • Dyneema™ Diamond Technology provides high cut-to-dexterity ratio for safety with comfort
  • Soft, sheer fiber breathes to keep hands cool and dry
  • D3 pinky matches natural contours of hand
  • Thin polyurethane coating
  • Coating enables high tactility
  • High abrasion resistance extends glove life

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Blue
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free No
Material Nylon, Spandex, Dyneema Diamond, Polyurethane
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:3X31B, EN 388:3331
For Use With (Application) Automotive, machinery and equipment, metal fabrication, chemical, utilities, warehousing
Gender Unisex
Glove Cuff Style Elasticated
Grip Design Rough
Liner Material Nylon, Spandex, Dyneema™
Lining Lined
Model 11-518 6
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 1
Series HyFlex™ 11-518
Thumb Style Wing
Length (English) 8.2 in.
Length (Metric) 21 cm
Show More Show Less