missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell™ HyFlex™ 11-800 Foam Nitrile-Coated Gloves
Foam nitrile coating is highly durable, resisting snags and abrasion. By channeling oil away from the glove's surface, the foam coating provides an excellent grip.
Manufacturer: Ansell™ 1180011100
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Description
- Knit nylon liner enhances comfort
- Ultralight HyFlex glove offers a high degree of dexterity
- Ideal for general assembly and working with small, oily parts
- Reduce hand fatigue while increasing productivity
- Available with knitted variable stitch design; provides exceptional comfort
Compliance
Meets ANSI A1 (cut level) and ANSI 3 (abrasion level); EN 388-1149 standards.
Specifications
Washing: 104°F | |
Palm | |
Palm coated | |
General assembly and working with small, oily parts | |
Nylon | |
10 | |
Gray,White | |
20 to 26.5 cm |
15 gauge | |
ZONZ™ Comfort Fit technology | |
Elastic knit | |
Foam Nitrile | |
11-800 | |
Industrial gloves | |
7.87 to 10.43 in. |