missing translation for 'onlineSavingsMsg'
Learn More

Ansell FL200 Flock-Lined Latex Gloves

Catalog No. 19014506
Change view
Click to view available options
Style 297; Yellow; Smooth finish; Size 9
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19014506 Style 297; Yellow; Smooth finish; Size 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19014506 Supplier Ansell Supplier No. 0029711090
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

All styles are ideal for chemical plants, janitorial services, automotive assembly, plant maintenance, agriculture, petroleum refineries, canning and pharmaceutical manufacturing. Resist acids, detergents, salts, caustics, animal fats and alcohols.

  • Made from natural latex for excellent abrasion, puncture and tear resistance
  • Two styles available with pattern embossing for secure grip of wet or dry objects
  • Length: 12 in.(30.5cm)
  • Thickness: 20mil
  • Available in yellow or blue

Compliance

Component materials of Styles 254 and 255 comply with 21CFR177.2600 for food contact.

Specifications

Color Lemon Yellow
Exterior Finish Smooth
Powdered Powder Free
Size 9
Sterility Non-sterile
Grip Design Smooth
Length (English) 12 in.
Length (Metric) 30.5 cm