missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-198 Flock Lined Latex Gloves
GREENER_CHOICE

Catalog No. 189992372
Change view
Click to view available options
Size:
Small
Medium
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
189992372 Small
189992373 Medium
189992375 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 189992372 Supplier Ansell Supplier No. 185749
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Natural latex gloves provide a high degree of tensile strength and are ideal for light-duty applications.

  • Made from natural rubber latex
  • Fishscale pattern provides grip on wet or dry objects
  • Cotton flock lining keeps hands dry and cool
  • Pinked cuff
  • Length: 12 in. (30.5 cm)
  • Thickness: 16 mil
  • Lemon yellow color

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009
Chlorinated Yes
Color Yellow
Latex Free No
Material Latex
Size Small
Thickness (English) 17 mil
Thickness (Metric) 0.43 mm
EN388 Standard EN 388:1010X
EN 421 Yes
EN ISO 374-1 Type C
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Canning and food processing, janitorial and maintenance work, plant maintenance
Glove Cuff Style Pinked
Grip Design Fishscale
Liner Material Cotton Flock
Lining Lined
Model 00-198 7 185749
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less