missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 58-430 Chemical Safety Gloves

Catalog No. 19162014
Change view
Click to view available options
Size:
10
11
7
8
9
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19162014 11
19162010 7
19162011 8
19162012 9
19162013 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19162014 Supplier Ansell Supplier No. 58430110

Flock-lined chemical safety gloves offer the dexterity of an unlined style with wet and oily grip performance. Ideal for incidental exposure to lubricants and cleaning agents in industrial settings.

  • Features Ansell Grip Technology™ for optimal control when handling oily or wet items
  • Cotton-flocked lined nitrile shell manages perspiration
  • Snug, second-skin tailoring for wet grip dexterity
  • 10 mil shell protects against incidental exposure to bases, oils, fuels
  • Nitrile coating for snag, puncture and abrasion protection
  • Foldable gutter cuff to prevent dripping on forearm
  • Available in sizes 7 through 11
  • Antistatic according to EN1149

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category III, EN 1149
Chlorinated No
Applications Industrial
Color Green, Anthracite
Finger Thickness (English) 0.0212 in.
Finger Thickness (Metric) 0.54 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.0212 in.
Palm Thickness (Metric) 0.54 mm
Product Type Chemical-resistant Gloves
Size 11
Thickness (English) 12 mil
Thickness (Metric) 0.30 mm
EN388 Standard EN 388:3001X, EN 388:3001
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Chemical handling, Handling paints, inks, dyes, glues and adhesives, Industrial tool maintenance, Rubber and rubber additives, Handling fluid-coated metal parts, Handling waste oils, Petrochemicals, Waste and water treatment
Glove Cuff Style Gauntlet
Grip Design ANSELL GRIP™ Technology
Liner Material Cotton Flock
Lining Lined
Model 58-430 11 114897
Series AlphaTec™ 58-430
Length (English) 12.5 in.
Length (Metric) 32 cm
Show More Show Less