missing translation for 'onlineSavingsMsg'
Learn More

SOMNI Scientific™ Animal Temperature Heating Pad With PID Controller

Catalog No. 04777144
Encompass
Change view
Click to view available options
Electrical Requirements:
120 VAC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
04777144 120 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04777144 Supplier SOMNI Scientific™ Supplier No. HT15002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An ultra-thin, low noise heating pad that offers uniform heating to maintain the animal’s body temperature

  • Ultra-thin, low noise
  • Provides uniform temperature distribution over the entire surface
  • PID Controller
  • Low input voltage reduces electric noise generated from the heating current

Specifications

For Use With (Application) Research Animal Temperature Management
For Use With (Equipment) IA-3009, IP-3004, AMD-17106, TT-17000, TT-17001, EM-16001, NC-19000
Material Metal, Plastic
Length (Metric) 10.7 cm
Temperature (Metric) Range 0°C to 50°C
Voltage 12 V
Width (Metric) 8 cm
Electrical Requirements 120 VAC
Animal Small Animal
Frequency 60 Hz
Includes PID Controller
Show More Show Less

For Veterinary Use Only