missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Animal Ear Punch
These instruments are available in multiple designs, including thumb-style, plier-style, or scissor-style punches.
Supplier: Fisherbrand™ 10401165
Description
Fisherbrand™ Animal Ear Punches are made from corrosion-resistant ASTM (899-94) Series 400 stainless steel. These instruments are available in multiple designs, including thumb-style, plier-style, or scissor-style punches. Both the plier-style and scissor-style punches feature a longer handle for improved grip and handling.
- Surgical grade stainless steel
- Passivated
- Compatible with Gamma/ETO/Autoclavable sterilization methods
Certifications
ISO 9001-02, GMP, cGMP
Chemical Identifiers
| Autoclavable | |
| Silver | |
| Animal Ear | |
| Premium | |
| Gamma/ETO/Autoclave | |
| 10.8 cm |
| ISO, cGMP | |
| Surgical grade stainless steel | |
| Lab Punch | |
| Stainless Steel | |
| 4.25 in. | |
| 0.04 in. |
Specifications
| Autoclavable | |
| Silver | |
| Animal Ear | |
| Premium | |
| Gamma/ETO/Autoclave | |
| 4.25 in. | |
| 0.04 in. | |
| 2 mm |
| ISO, cGMP | |
| Surgical grade stainless steel | |
| Lab Punch | |
| Stainless Steel | |
| Plier-Style | |
| 10.8 cm | |
| 0.08 in. |