missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Animal Cell Model

Catalog No. S27897
Change view
Click to view available options
Dimensions (L x W x H):
38 x 24 x 46 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S27897 38 x 24 x 46 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27897 Supplier Eisco™ Supplier No. EISZM0002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This enlarged animal cell model demonstrates the delicate structure of a typical animal cell.

  • Enlarged 20,000 times
  • Includes organelles like the nucleus, endoplasmic reticulum, mitochondria, ribosomes respectively polysomes, and Golgi apparatus
  • Also demonstrates centrioles, lysosomes and fat vacuoles
  • The presentation of the process of extrusion of a Golgi vesicle and pinocytic signs shown by the cell dynamics
  • Vividly hand painted with eco safe paint
  • Constructed of durable polyvinyl chloride (PVC) plastic which is corrosion resistant, lightweight, and has high strength
  • Resists reactions with acids, gasoline, alcohol, and hydrocarbons

Specifications

Dimensions (L x W x H) 38 x 24 x 46 cm
For Use With (Application) Examining the Structure/Biology of an Animal Cell
Height (Metric) 46 cm
Includes Englsh Key Card
Length (Metric) 38 cm
Material PVC
Mounting Base
Weight (Metric) 2.35 kg
Width (Metric) 24 cm
Product Type Cell Model