missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Aneroid Teaching Barometer

Catalog No. S23654
Change view
Click to view available options
Diameter (Metric) Face:
13 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Face
S23654 13 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23654 Supplier Eisco™ Supplier No. PH0248

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A high quality teaching barometer to demonstrate operation. The exposed aneroid shows the change in barometric pressure when the attached bulb is pumped.

  • 13cm dial numbered in inches and millibars
  • Includes a barometer with pump
  • Range: 28 to 31 Hg (960 to 1060mbar)

Specifications

Humidity Range 0 to 95%
For Use With (Application) Demonstrate operation
Range 28 to 31 Hg of mercury (960 to 1060mbar)
Includes One barometer with pump
Quantity 1 Ea.
Product Type Aneroid Barometer
Height (Metric) 7.2 cm
Height (English) 2.8 in.
Length (English) 7.1 in.
Length (Metric) 18
Material Metal
Width (English) 5.1 in.
Width (Metric) 12.95 cm
Weight (Metric) 408.23 g
Weight (English) 0.9 lb.
Diameter (Metric) Face 13 cm
Show More Show Less