missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Small Anemometer

Catalog No. S23653
Change view
Click to view available options
Airflow Rate:
Wind Speed
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate
S23653 Wind Speed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23653 Supplier Eisco™ Supplier No. PH0245S

Simple device for elementary children to determine wind speed. It is simple enough for children to understand and use.

  • Made of corrosive resistant materials for prolonged outdoor use
  • Cups are each mounted on horizontal arms which extends from the axis of rotation
  • Includes one red cup and three blue cups
  • Red cup is for determining the number of rotations
  • Dimensions (L x W x H): 20 x 20 x 7.1cm (7.9 x 7.9 x 2.8 in.)
  • Weight: 0.3kg (0.6 lb.)

Specifications

Type Anemometer
Airflow Rate Wind Speed
Case Material Plastic
Float Material Polypropylene
Gas Type Air
Color Red, Blue
Dimensions (L x W x H) 20 x 20 x 7.1 cm (7.9 x 7.9 x 2.8 in.)
For Use With (Application) For elementary children to determine wind speed
Height (English) 8.5 in.
Height (Metric) 21.59 cm
Length (English) 7 in.
Length (Metric) 17.78 cm
Width (Metric) 21.59 cm
Weight (English) 0.2 lb.
Weight (Metric) 90.71 g
Width (English) 8.5 in.
Show More Show Less