missing translation for 'onlineSavingsMsg'
Learn More

Andwin Scientific 10mL Transport Tubes DFS Item

Ideal for lab use

Supplier:  Andwin Scientific AND843010

 View more versions of this product

Catalog No. 23-473-003


Only null left

Description

Description

  • Made of polypropylene
  • Capacity of 10mL

Specifications

Specifications

Transport Tube
10 mL
Lab use
Autoclavable
Polypropylene
0.33 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions