missing translation for 'onlineSavingsMsg'
Learn More

Anatomical Chart Series - Pharynx and Larynx Anatomical chart

Catalog No. S9879PL
Change view
Click to view available options
Width (English):
20 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
S9879PL 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S9879PL Supplier Customer Channels Group (Ccg) Supplier No. 9879DL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Highly detailed chart ideal for school use.

  • Printed on high-quality paper with flexible1.5 mil plastic lamination
  • Metal eyelets in top corners for wall hanging or for use with chart stands
  • Write on and wipe-off
  • Easily rolls up
  • Measures 20 x 26 in.

Specifications

Product Type Pharynx/Larynx Poster
Height (English) 26 in.
Width (English) 20 in.
Includes Metal eyelets in top corners for wall hanging or for use with chart stands
Subject Science
Material Laminated