missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Analog Vortex Mixer

Catalog No. 02215414
Change view
Click to view available options
Speed Range:
300 to 3200 rpm
Voltage:
120 V
Amperage:
1.2 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range Voltage Amperage
02215414 300 to 3200 rpm 120 V 1.2 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02215414 Supplier Fisherbrand™ Supplier No. 80863016
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Includes both cup head and 3 in. head with cover. 72 inch (183cm), 3-wire cord and plug.

Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.

The variable speed, analog control allows you to achieve low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of your samples.

Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.

  • Used for flasks, beakers, tubes and microwell plates
  • Touch mode mixer with three-way power switch
  • Orbit: 4.9mm
  • Speed knob: Variable 1 to 10 dial marks
  • Variable speed: 300 to 3200rpm
  • L x W x H: 20.2 x 12.1 x 12.7cm (8 x 4.75 x 5in.)
  • Maximum speed will vary depending on accessory used
  • 5 year warranty

Certifications

TUV Certified

Warranty

5 year

Specifications

Orbit 4.9 mm
Speed Range 300 to 3200 rpm
Electrical Requirements 120 V, 1.2 A, 135 W
Voltage 120 V
Wattage 135 W
Amperage 1.2 A
Product Type Vortex Mixer
Certifications/Compliance CE, TUV
Plug Type US Plug
Dimensions (L x W x H) 7.97 x 4.75 x 5 in. (20.2 x 12.1 x 12.7 cm)
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 7.97 in.
Length (Metric) 20.2 cm
Width (English) 4.75 in.
Width (Metric) 12.1 cm
Shipping Weight (English) 10 lb.
Shipping Weight (Metric) 4.5 kg
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Controller Type Analog, 3-way Power Switch
Model Analog Vortex Mixer
Includes Includes both cup head and 3 in. head with cover. Units are supplied with a 72in. (183cm), 3-wire cord and plug
Operating Modes Touch
Warranty and Service Offering 5 year limited warranty on parts and labor.
Show More Show Less