missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Analog Output
Description
- Analog output 4-20 mA for temperature values
- Output not adjustable
Specifications
Specifications
| Description | Analog Output 4-20 mA - for Temperature Values |
| For Use With (Equipment) | Units Series M |
| Material | Plastic |
| Weight (English) | 2.20 lb. |
| Weight (Metric) | 1 kg |