missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Analog MultiTube Vortexer

Catalog No. 02215450
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
02215450 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02215450 Supplier Fisherbrand™ Supplier No. 80862897

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

One 50-place foam rack for 12mm test tubes, one tray pad set for mounting and support plates, 92 in. (234cm) detachable three-wire cord and plug (230V models supplied with European-type plug)

Mix up to 50 samples at once.

Vortexing action is created by holding the top tray of the vessel securely in place while the bottom tray moves freely in a defined, 3.6mm eccentric orbit.

 

  • Powerful permanent, continuous-duty motor delivers quiet, rattle-free mixing
  • Top plate adjusts along two stainless-steel posts; removable for easy sample access
  • Rugged corrosion-resistant, stainless-steel base
  • Suction-cup feet dampen motion and prevent sliding
  • Orbit: 3.6mm
  • Speed range: 1200-2400rpm
  • Automatic timer (0 to 60 sec. for simple repeat procedures)
  • 5 year warranty

 

Certifications

UL, CUL listed; CE marked.

Warranty

5 year warranty

Specifications

Orbit 3.6 mm
Speed Range 1200 to 2500 rpm
Voltage 120 V
Amperage 5 A
Product Type Multi-Tube Vortexer
Certifications/Compliance CE, cUL, UL
Material Stainless Steel Base, Foam Platform
Dimensions (L x W x H) 9.5 x 15 x 16 in. (24.1 x 38.1 x 40.6 cm)
Height (English) 16 in.
Height (Metric) 40.6 cm
Length (English) 9.5 in.
Length (English) Interior 9.25 in.
Length (Metric) 24.1 cm
Length (Metric) Interior 23.5 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Width (Metric) Interior 28.1 cm
Shipping Weight (English) 42 lb.
Shipping Weight (Metric) 19 kg
Controller Type Analog
Model Analog MultiTube Vortexer
Display LED
Includes 50-place Foam rack, one tray pad set, 92 in. detachable three-wire cord and plug
Motor Type Continuous Duty
No. of Positions 50
Operating Modes Continuous
Timer Range 1 to 60 sec.
Warranty and Service Offering 5 year warranty
Show More Show Less