missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Analog Dry Block Heater
OHAUS™ Analog Dry Block Heaters are ideal for applications that require temperature stability. The close tube-to-block contact enables maximum heat retention, resulting in efficient heating
$2,242.56 - $3,337.59
Specifications
| Controller Type | Analog |
|---|---|
| Autoclavable | Autoclavable |
| Chamber Material | Aluminum |
| For Use With (Equipment) | Ohaus Modular Blocks |
| Material | Stainless Steel |
Description
- High-wattage, constant temperature analog models are an economical option
- Holds interchangeable modular blocks (sold separately)
- Multi-purpose use
- Analog controls
Specifications
| Analog | |
| Aluminum | |
| Stainless Steel | |
| Dry Bath Block | |
| ±2° at 37°C | |
| No | |
| 20.3 cm | |
| 8.9 cm | |
| 50/60 Hz |
| Autoclavable | |
| Ohaus Modular Blocks | |
| 5°C to 100°C (Low), 75°C to 150°C (High) | |
| 3-Wire Cord/Plug | |
| ±0.1°C | |
| 8 in. | |
| 3.5 in. | |
| 120 V |