missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience Anabac
Description
Autoclave deodorant available in the following scents:
- Eucalyptus
- Apple
- Lemon
- Orchard Peach
- Coconut, 100% natural perfume, Ecocert Certified
- Vanilla, 100% natural perfume, Ecocert Certified
- Floral, 100% natural perfume, Ecocert Certified
Specifications
Specifications
| Product Type | Autoclave Capsule |
| Color-coded | Yes |
| Form | Capsules |
| Scent | Eucalyptus |
| Sterility | Non-sterile |
| Appearance | Clear Amber |
| Autoclavable | Autoclavable |
| Color | Translucent Yellow |
| Disposable | Single-use |
| Filtered | Non-filtered |
| Show More |