missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Ampule Pod, 1/4 in. ID tubing: Freeze-Drying Ampule Accessory

Catalog No. 16108588
Change view
Click to view available options
Diameter (English):
3.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
16108588 3.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16108588 Supplier Labconco™ Supplier No. 7205100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Connects up to 15 ampules to a single valve port on a freeze dryer.

Ampule Pod, 1/4 in. ID
  • Allows for simultaneous freeze drying of up to 15 ampules
  • Polypropylene base has (15) 1/4 in. ID tubing ports each with silicone tubing for attachment of ampules
  • Includes 15 plugs, 2 each clamps and 1 straight stainless steel adapter
  • Adapter attaches to a single valve port on freeze dryer
  • Ampules not included

Specifications

Type Ampule Adapter
Material Polypropylene
For Use With (Equipment) FreeZone™ Freeze Dryers
Includes Base with 15 tubing ports, 15 plugs, 2 clamps, and 1 straight stainless steel adapter
Diameter (English) 3.8 in.
Height (English) 7.5 in.
Height (Metric) 19.05 cm
Length (English) 9.7 in.
Length (Metric) 24.6 cm
Shipping Weight (English) 2.5 lb.
Weight (English) 1.5 lb.
Show More Show Less