missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Amplitude™ Standard Weight Heatseal Knit Wipes

Clean surfaces effectively without scratching. Contec™ Amplitude™ Standard Weight Heatseal Knit Wipes are made with fabric knitted from filament polyester for a soft, textured surface.
$40.42
Specifications
| Product Type | Heatseal Wipe |
|---|---|
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity & Availability | |||||
19033455
![]() |
Contec™
AMVL0004 |
150 Ea./Bag, 10 Bags/Cs. (Bulk) |
Pack of 150 Each for $40.42
Case of 12 Pack for $485.04
|
|
|||||
Description
- Soft, textured wipe surface for effective cleaning without scratching
- Laser cut, which seals the fibers at edges
- Made with fabric knitted from filament polyester
- Packaged in an ISO Class 4 cleanroom to further reduce contamination
Specifications
| Heatseal Wipe | |
| 9 x 9 in. (22.86 x 22.86 cm) |