missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec Amplitude Pi Microfiber Wipe
Description
- Nonwoven split microfiber increases cleaning effectiveness and contaminant pick up and offers a smooth, even laydown of solvent to surfaces
- Covers greater surface area compared to non-microfiber wipes, reducing the number of wipes required for some cleaning tasks. The wipes are made from polyester and nylon split microfiber, enhancing their cleaning effectiveness and contaminant pick-up ability.
Specifications
Specifications
| Product Type | Microfiber Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 230 mm |
| Width (English) | 9 in. |
| Width (Metric) | 230 mm |
| Material | Microfiber |