missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Optic Wipes

Catalog No. 191301349
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
191301349 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191301349 Supplier Contec™ Supplier No. C699
Only null left

Optic wipes made of 100% nonwoven cellulose with long staple fibers, non-abrasive surface texture, low levels of extractables and only moderate particle generation, absorbent and optical grade, designed for delicate cleaning and lining of surfaces and trays

  • Recommended for ISO Class 6-8 environments
  • Long staple fibers create nonabrasive, absorbent wipe
  • Nonwoven wipe with low levels of extractables
  • Only moderate particle generation
    • Ideal for use in controlled environments
  • Specifically designed for delicate cleaning of optical products and microminiature electronic components

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Cellulose
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Process tools and other equipment
Sterility Non-sterile