missing translation for 'onlineSavingsMsg'
Learn More

Contec AMPLITUDE LAMBDA WIPE

Catalog No. 17103016
Change view
Click to view available options
Autoclavable:
Not Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
17103016 Not Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17103016 Supplier Contec Supplier No. AMLA0013
Only null left

Amplitude™ Lambda™ wipes are made from a hydroentangled blend of 58% cellulose and 42% polyester. Ideal for general cleaning in biotech, pharma, semiconductor, and electronics industries.

  • Hydroentangled cellulose/polyester
  • Excellent strength and durability
  • Provides low levels of particles and extractables
  • Excellent for wiping and absorbing spills

Specifications

Product Type Dry Wipe
Length (English) 7 in.
Length (Metric) 17.78 cm
Width (English) 7 in.
Width (Metric) 17.78 cm
Material Cellulose
Autoclavable Not Autoclavable