missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Amplitude™ Kappa™ Wipes

Description
- Made of hydroentangled lyocell (45%)/polyester(55%) nonwoven for exceptional cleanliness
- Highly sorbent with water and solvents
- Soft, low-particulate cleanroom fabric
- Double packed to preserve product integrity
Order Info
Basis weight, 68g/m2.
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Lyocell, Polyester |
| Certifications/Compliance | ISO Class 5 |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| For Use With (Application) | Cleanroom |