missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Kappa™ Sterile LE Wipes
GREENER_CHOICE

Catalog No. p-6858088
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
12 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19033864 9 x 9 in. (22.86 x 22.86 cm)
19120818 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19033864 Supplier Contec™ Supplier No. NWPZ0001
Only null left

Includes

Certificate of Sterility and Certificate of Irradiation with each case.

Designed for wiping in ISO Class 5 environments. Contec™ Amplitude™ Kappa™ Sterile LE Wipes are low endotoxin wipes that meet the FDA standard for bacterial endotoxins using Limulus Amoebocyte Lysate at the endotoxin limit for medical devices at <20 EU/device.

  • Sterile, nonpyrogenic nonwoven wiper made of cellulose-free lyocell (rayon) and polyester material
  • Ideal for product wipe down and cleaning the exterior surfaces of equipment in the biotech, pharmaceutical, and medical device industries
  • Unique surface texture provides effective cleaning and particle removal
  • Low levels of particles and extractables
  • High water and solvent sorbent capacity and rate
  • Gamma-irradiated to a Sterility Assurance Level (SAL) of 10-6

Order Info

Sterile packaging features peelable outer bag and linear tear inner bag; embossed lot numbers on both bag seals for lot traceability. Basis weight, 65g/m2.

Compliance

Passes LAL test for endotoxins (<20 EU/device). Validated to a 10-6 SAL per AAMI/ISO 11137 Method 1 Guidelines for sterilization of medical devices.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Lyocell, Polyester
Certifications/Compliance ISO Class 5
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Ideal for wiping down products and cleaning equipment surfaces in sterile areas
Sterility Sterile